text.skipToContent text.skipToNavigation

Dormer Machine reamer B161 DIN 208 HSSE Blanc 24.00mm

Specifications

Total length (mm) 268
Diameter (mm) 24 - 24
Working length (mm) 68
Cutting material HSS-E

Article numbers

Article number 2H905094
EAN 7320760049877
UBB 500631342614
UNSPSC 27112835
Manufacturer article nr  B16124.0
Do not close this page. This message will disappear, when the page is fully loaded.