text.skipToContent text.skipToNavigation

Dormer Jobber drill A110 DIN 340 HSS Vaporised 9/32In

Article number 0D938102
Total length (mm)
Cutting length (mm) 102
Cutting material HSS
Spiral drill Yes
Model A110
Type 5967855; 86009056

Specifications

Total length (mm) 156
Cutting length (mm) 102
Cutting material HSS
Spiral drill Yes
Model A110
Type 5967855; 86009056

Article numbers

Article number 0D938102
EAN 7320760012109
UBB 500631269601
UNSPSC 23241639
Manufacturer article nr  A1109/32
Do not close this page. This message will disappear, when the page is fully loaded.