text.skipToContent text.skipToNavigation

Dormer Jobber drill A108 DIN 338 HSS Vaporised 1.00mm


Article number 8X574440
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 12
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No
Packed per 10
Full Box only

Specifications

Total length (mm) 34
Diameter drill (mm) 1
Holding system Cylindrical plug-in axle
Cutting length (mm) 12
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HSS
Tip angle (°) 135
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Model A108
Type 5968323, 86008742

Article numbers

Article number 8X574440
EAN 7320760007549
UBB 500630726775
UNSPSC 23241639
Manufacturer article nr  A1081.0
Do not close this page. This message will disappear, when the page is fully loaded.