text.skipToContent text.skipToNavigation

Dormer Jobber drill A101 DIN 338 HSS Vaporised 3.00mm


Article number 0P066309
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 33
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Packed per 10
Full Box only

Specifications

Total length (mm) 61
Diameter drill (mm) 3
Holding system Cylindrical plug-in axle
Cutting length (mm) 33
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Spiral drill Yes
Model A101
Type 5967917; 86008719

Article numbers

Article number 0P066309
EAN 7320760002902
UBB 500630857372
UNSPSC 23241639
Manufacturer article nr  A1013.0
Do not close this page. This message will disappear, when the page is fully loaded.