text.skipToContent text.skipToNavigation

Dormer Jobber drill A002 DIN 338 HSS Blanc/TiN 4.70mm


Article number 5O769202
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 47
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Packed per 10
Full Box only

Specifications

Total length (mm) 80
Diameter drill (mm) 4.7
Holding system Cylindrical plug-in axle
Cutting length (mm) 47
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Model A002
Type 5967251; 86008053

Article numbers

Article number 5O769202
EAN 7320760350782
UBB 500630976743
UNSPSC 23241639
Manufacturer article nr  A0024.7
Do not close this page. This message will disappear, when the page is fully loaded.