text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Dormer Hand reamer B100 DIN 206 HSS Blanc Vaporised 3/16In

Article number 4P422378
Total length (mm) 87
Shaft diameter (mm) 4.76
Diameter (mm) 4.76 - 4.76
Working length (mm) 44
Cutting material HSS
Brand Dormer
Type 5986277; 86012482

Specifications

Total length (mm) 87
Shaft diameter (mm) 4.76
Diameter (mm) 4.76 - 4.76
Working length (mm) 44
Cutting material HSS
Brand Dormer
Type 5986277; 86012482

Article numbers

Article number 4P422378
EAN 7320760179673
UBB 500630154788
UNSPSC 27112837
Manufacturer article nr  B1003/16
Do not close this page. This message will disappear, when the page is fully loaded.