text.skipToContent text.skipToNavigation

Dormer EX01 Machine Tap M36x4 Metric DIN 376 HSS-E 200mm

Article number 0V063387
Design Machine tap
Thread length (mm) 40
Total length (mm) 200
Shaft diameter (mm) 28
Thread type Metric
Cutting length (mm) 40
Pitch thread (mm) 4

Specifications

Design Machine tap
Thread length (mm) 40
Total length (mm) 200
Shaft diameter (mm) 28
Thread type Metric
Cutting length (mm) 40
Pitch thread (mm) 4
Thread size 36
Number of cutting blades 4
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification None
Key square (mm) 22
Left-handed thread No
Brand Dormer
Model EX01
Type Machine Tap

Article numbers

Article number 0V063387
EAN 7320760137161
UBB 500635727265
UNSPSC 23241615
Manufacturer article nr  EX01M36
Do not close this page. This message will disappear, when the page is fully loaded.