text.skipToContent text.skipToNavigation

Dormer EX00TIN Machine Tap M5x0.8 Metric DIN 371 HSS-E 70mm

Artikelnummer 3J381889
Design Machine tap
Shaft length (mm) 17
Thread length (mm) 8
Total length (mm) 70
Shaft diameter (mm) 6
Thread type Metric
Cutting length (mm) 8

Specificaties

Design Machine tap
Shaft length (mm) 17
Thread length (mm) 8
Total length (mm) 70
Shaft diameter (mm) 6
Thread type Metric
Cutting length (mm) 8
Pitch thread (mm) 0.8
Thread size 5
Number of cutting blades 3
Suitable for blind holes Yes
Suitable for stainless steel Yes
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification None
Key square (mm) 4.9
Left-handed thread No
Brand Dormer
Commodity code 8207401000
Model EX00TIN
Type Machine Tap

Artikelnummers

Artikelnummer 3J381889
EAN 7320760662380
UBB 500631654638
UNSPSC 23241615
Fabrikant artikelnummer EX00TINM5
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.