text.skipToContent text.skipToNavigation

Dormer EX00 Machine Tap M20x2.5 Metric DIN 376 HSS-E 140mm

Article number 0M137609
Design Machine tap
Thread length (mm) 25
Total length (mm) 140
Shaft diameter (mm) 16
Thread type Metric
Cutting length (mm) 25
Pitch thread (mm) 2.5

Specifications

Design Machine tap
Thread length (mm) 25
Total length (mm) 140
Shaft diameter (mm) 16
Thread type Metric
Cutting length (mm) 25
Pitch thread (mm) 2.5
Thread size 20
Number of cutting blades 4
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification None
Key square (mm) 12
Left-handed thread No
Brand Dormer
Commodity code 82074010
Model EX00
Type Machine Tap

Article numbers

Article number 0M137609
EAN 7320760136744
UBB 500635720070
UNSPSC 23241615
Manufacturer article nr  EX00M20
Do not close this page. This message will disappear, when the page is fully loaded.