text.skipToContent text.skipToNavigation

Dormer EP20 Machine Tap 1/2-13 UNC DIN 2184-1 HSS-E 110mm

Article number 1F125035
Design Machine tap
Thread length (mm) 23
Total length (mm) 110
Shaft diameter (mm) 9
Thread type UNC
Cutting length (mm) 23
Number of cutting blades 3

Specifications

Design Machine tap
Thread length (mm) 23
Total length (mm) 110
Shaft diameter (mm) 9
Thread type UNC
Cutting length (mm) 23
Number of cutting blades 3
Suitable for blind holes No
Suitable for stainless steel No
Cutting material HSS-E
Flank angle (°) 27.5
Thread per inch 13
With cooling channel No
Colour ring identification None
Key square (mm) 7
Left-handed thread No
Thread size (inch) 1/2 inch
Brand Dormer
Model EP20
Type Machine Tap

Article numbers

Article number 1F125035
EAN 7320760138120
UBB 500631390217
UNSPSC 23241615
Manufacturer article nr  EP201/2
Do not close this page. This message will disappear, when the page is fully loaded.