text.skipToContent text.skipToNavigation

Dormer EP10 Machine Tap M27x1.5 Metric DIN 374 HSS-E 140mm

Objednací číslo 2O267988
Design Machine tap
Thread length (mm) 28
Total length (mm) 140
Shaft diameter (mm) 20
Thread type Metric
Cutting length (mm) 28
Pitch thread (mm) 1.5

Specifikace

Design Machine tap
Thread length (mm) 28
Total length (mm) 140
Shaft diameter (mm) 20
Thread type Metric
Cutting length (mm) 28
Pitch thread (mm) 1.5
Thread size 27
Number of cutting blades 4
Suitable for blind holes No
Suitable for stainless steel No
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification None
Key square (mm) 16
Left-handed thread No
Brand Dormer
Model EP10
Type Machine Tap

Čísla materiálu

Objednací číslo 2O267988
EAN 7320760137598
UBB 500631617023
UNSPSC 23241615
Výrobní číslo položky EP10M27X1.5
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.