text.skipToContent text.skipToNavigation

Dormer EP10 Machine Tap M24x1.5 Metric DIN 374 HSS-E 140mm

Artikelnummer 7Z165713
Design Machine tap
Thread length (mm) 28
Total length (mm) 140
Shaft diameter (mm) 18
Thread type Metric
Cutting length (mm) 28
Pitch thread (mm) 1.5

Specificaties

Design Machine tap
Thread length (mm) 28
Total length (mm) 140
Shaft diameter (mm) 18
Thread type Metric
Cutting length (mm) 28
Pitch thread (mm) 1.5
Thread size 24
Number of cutting blades 4
Suitable for blind holes No
Suitable for stainless steel No
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification None
Key square (mm) 14.5
Left-handed thread No
Brand Dormer
Commodity code 8207401000
Model EP10
Type Machine Tap

Artikelnummers

Artikelnummer 7Z165713
EAN 7320760137550
UBB 500631609285
UNSPSC 23241615
Fabrikant artikelnummer EP10M24X1.5
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.