text.skipToContent text.skipToNavigation

Dormer EP00TIN Machine Tap M8x1.25 Metric DIN 371 HSS-E 90mm


Numéro d'article 9I006035
Design Machine tap
Shaft length (mm) 26
Thread length (mm) 18
Total length (mm) 90
Shaft diameter (mm) 8
Thread type Metric
Cutting length (mm) 18
Emballé par 1

Spécifications

Design Machine tap
Shaft length (mm) 26
Thread length (mm) 18
Total length (mm) 90
Shaft diameter (mm) 8
Thread type Metric
Cutting length (mm) 18
Pitch thread (mm) 1.25
Thread size 8
Number of cutting blades 3
Suitable for blind holes No
Suitable for stainless steel Yes
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification None
Key square (mm) 6.2
Left-handed thread No
Brand Dormer
Commodity code 8207401000
Model EP00TIN
Type Machine Tap

Numéros d'articles

Numéro d'article 9I006035
EAN 7320760662151
UBB 500631678579
UNSPSC 23241615
N° Article du fabricant EP00TINM8
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.