text.skipToContent text.skipToNavigation

Dormer EP00TIN Machine Tap M30x3.5 Metric DIN 371 HSS-E 180mm

Numéro d'article 1B573283
Design Machine tap
Thread length (mm) 45
Total length (mm) 180
Shaft diameter (mm) 22
Thread type Metric
Cutting length (mm) 45
Pitch thread (mm) 3.5

Spécifications

Design Machine tap
Thread length (mm) 45
Total length (mm) 180
Shaft diameter (mm) 22
Thread type Metric
Cutting length (mm) 45
Pitch thread (mm) 3.5
Thread size 30
Number of cutting blades 4
Suitable for blind holes No
Suitable for stainless steel Yes
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification None
Key square (mm) 18
Left-handed thread No
Brand Dormer
Commodity code 8207401000
Model EP00TIN
Type Machine Tap

Numéros d'articles

Numéro d'article 1B573283
EAN 7320760662250
UBB 500631629242
UNSPSC 23241615
N° Article du fabricant EP00TINM30
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.