text.skipToContent text.skipToNavigation

Dormer EP006G Machine Tap M8x1.25 Metric DIN 371 HSS-E 90mm


Article number 8E428915
Design Machine tap
Shaft length (mm) 26
Thread length (mm) 18
Total length (mm) 90
Shaft diameter (mm) 8
Thread type Metric
Cutting length (mm) 18
Packed per 1

Specifications

Design Machine tap
Shaft length (mm) 26
Thread length (mm) 18
Total length (mm) 90
Shaft diameter (mm) 8
Thread type Metric
Cutting length (mm) 18
Pitch thread (mm) 1.25
Thread size 8
Number of cutting blades 3
Suitable for blind holes No
Suitable for stainless steel No
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification None
Key square (mm) 6.2
Left-handed thread No
Brand Dormer
Commodity code 8207401000
Model EP006G
Type Machine Tap

Article numbers

Article number 8E428915
EAN 7320760669402
UBB 500631673372
UNSPSC 23241615
Manufacturer article nr  EP006GM8
Do not close this page. This message will disappear, when the page is fully loaded.