text.skipToContent text.skipToNavigation

Dormer EP00 Machine Tap M8x1.25 Metric 30° DIN 376 HSS-E 90mm

Cikkszám 7S338157
Design Machine tap
Shaft length (mm) 27
Thread length (mm) 18
Total length (mm) 90
Shaft diameter (mm) 6
Thread type Metric
Cutting length (mm) 18

Műszaki adatok

Design Machine tap
Shaft length (mm) 27
Thread length (mm) 18
Total length (mm) 90
Shaft diameter (mm) 6
Thread type Metric
Cutting length (mm) 18
Pitch thread (mm) 1.25
Thread size 8
Number of cutting blades 3
Suitable for blind holes No
Suitable for stainless steel No
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification None
Key square (mm) 4.9
Left-handed thread No
Brand Dormer
Commodity code 82074010
Model EP00
Type Machine Tap

Cikkszámok

Cikkszám 7S338157
EAN 7320760135907
UBB 500635707044
UNSPSC 23241615
Gyártó cikksz EP00M8DIN376
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.