text.skipToContent text.skipToNavigation

Dormer E500 Hand Tap M8x1.25 Metric 30° ISO 529 HSS 72mm

Numéro d'article 9Q698340
Design Hand tap
Shaft length (mm) 20
Thread length (mm) 16
Total length (mm) 72
Shaft diameter (mm) 8
Thread type Metric
Cutting length (mm) 16

Spécifications

Design Hand tap
Shaft length (mm) 20
Thread length (mm) 16
Total length (mm) 72
Shaft diameter (mm) 8
Thread type Metric
Cutting length (mm) 16
Pitch thread (mm) 1.25
Thread size 8
Number of cutting blades 3
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS
Flank angle (°) 30
With cooling channel No
Colour ring identification None
Key square (mm) 6.3
Left-handed thread No
Brand Dormer
Model E500
Type Hand Tap

Numéros d'articles

Numéro d'article 9Q698340
EAN 7320760154663
UBB 500572905668
UNSPSC 23241615
N° Article du fabricant E500M8NO1
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.