text.skipToContent text.skipToNavigation

Dormer Handtap eindsnijder E500 ISO 529 N/A HSS Blank M4x0.70mm NO3


Artikelnummer 1J864407
Design Hand tap
Shaft length (mm) 8
Thread length (mm) 14
Total length (mm) 53
Shaft diameter (mm) 4
Thread type Metric
Cutting length (mm) 14
Verpakt per 1

Specificaties

Design Hand tap
Shaft length (mm) 8
Thread length (mm) 14
Total length (mm) 53
Shaft diameter (mm) 4
Thread type Metric
Cutting length (mm) 14
Pitch thread (mm) 0.7
Thread size 4
Number of cutting blades 3
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS
Flankhoek (°) 30
With cooling channel No
Colour ring identification None
Sleutelvierkant (mm) 3.15
Left-handed thread No
Merk Dormer
Goederencode 8207401000
Model E500
Type Hand Tap

Artikelnummers

Artikelnummer 1J864407
EAN 7320760094655
UBB 500572366507
UNSPSC 23241615
Fabrikant artikelnummer E500M4NO3
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.