text.skipToContent text.skipToNavigation

Dormer E500 Hand Tap M3x0.5 Metric 30° ISO 529 HSS 48mm


Objednací číslo 5F753010
Design Hand tap
Shaft length (mm) 7.5
Thread length (mm) 12.5
Total length (mm) 48
Shaft diameter (mm) 3.15
Thread type Metric
Cutting length (mm) 12.5
Baleno po 1

Specifikace

Design Hand tap
Shaft length (mm) 7.5
Thread length (mm) 12.5
Total length (mm) 48
Shaft diameter (mm) 3.15
Thread type Metric
Cutting length (mm) 12.5
Pitch thread (mm) 0.5
Thread size 3
Number of cutting blades 3
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS
Flank angle (°) 30
With cooling channel No
Colour ring identification None
Key square (mm) 2.5
Left-handed thread No
Brand Dormer
Commodity code 8207401000
Model E500
Type Hand Tap

Čísla materiálu

Objednací číslo 5F753010
EAN 7320760094457
UBB 500572479706
UNSPSC 23241615
Výrobní číslo položky E500M3NO3
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.