text.skipToContent text.skipToNavigation

Dormer E500 Hand Tap M20x2.5 Metric ISO 529 HSS 112mm

Numéro d'article 3P106367
Design Hand tap
Thread length (mm) 29
Total length (mm) 112
Shaft diameter (mm) 14
Thread type Metric
Cutting length (mm) 29
Pitch thread (mm) 2.5

Spécifications

Design Hand tap
Thread length (mm) 29
Total length (mm) 112
Shaft diameter (mm) 14
Thread type Metric
Cutting length (mm) 29
Pitch thread (mm) 2.5
Thread size 20
Number of cutting blades 4
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS
Flank angle (°) 30
With cooling channel No
Colour ring identification None
Key square (mm) 11.2
Left-handed thread No
Brand Dormer
Commodity code 8207401000
Model E500
Type Hand Tap

Numéros d'articles

Numéro d'article 3P106367
EAN 7320760094297
UBB 500572432762
UNSPSC 23241615
N° Article du fabricant E500M20NO3
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.