text.skipToContent text.skipToNavigation

Dormer E299 Machine Tap M10x1 Metric DIN 374 HSS-E 90mm

Objednací číslo 7B561146
Design Machine tap
Thread length (mm) 20
Total length (mm) 90
Shaft diameter (mm) 7
Thread type Metric
Cutting length (mm) 20
Pitch thread (mm) 1

Specifikace

Design Machine tap
Thread length (mm) 20
Total length (mm) 90
Shaft diameter (mm) 7
Thread type Metric
Cutting length (mm) 20
Pitch thread (mm) 1
Thread size 10
Number of cutting blades 3
Suitable for blind holes No
Suitable for stainless steel No
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification Yellow
Key square (mm) 5.5
Left-handed thread No
Brand Dormer
Commodity code 8207401000
Model E299
Type Machine Tap

Čísla materiálu

Objednací číslo 7B561146
EAN 7320760663080
UBB 500631446415
UNSPSC 23241615
Výrobní číslo položky E299M10X1.0
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.