text.skipToContent text.skipToNavigation

Dormer E298 Machine Tap M20x2.5 Metric DIN 376 HSS-E 140mm

Objednací číslo 0J849549
Design Machine tap
Thread length (mm) 25
Total length (mm) 140
Shaft diameter (mm) 16
Thread type Metric
Cutting length (mm) 25
Pitch thread (mm) 2.5

Specifikace

Design Machine tap
Thread length (mm) 25
Total length (mm) 140
Shaft diameter (mm) 16
Thread type Metric
Cutting length (mm) 25
Pitch thread (mm) 2.5
Thread size 20
Number of cutting blades 4
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification Yellow
Key square (mm) 12
Left-handed thread No
Brand Dormer
Commodity code 8207401000
Model E298
Type Machine Tap

Čísla materiálu

Objednací číslo 0J849549
EAN 7320760662977
UBB 500631600680
UNSPSC 23241615
Výrobní číslo položky E298M20
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.