text.skipToContent text.skipToNavigation

Dormer E298 Machine Tap M10x1.5 Metric DIN 371 HSS-E 100mm


Artikelnummer 4J297052
Design Machine tap
Shaft length (mm) 28
Thread length (mm) 15
Total length (mm) 100
Shaft diameter (mm) 10
Thread type Metric
Cutting length (mm) 15
Verpakt per 1

Specificaties

Design Machine tap
Shaft length (mm) 28
Thread length (mm) 15
Total length (mm) 100
Shaft diameter (mm) 10
Thread type Metric
Cutting length (mm) 15
Pitch thread (mm) 1.5
Thread size 10
Number of cutting blades 3
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification Yellow
Key square (mm) 8
Left-handed thread No
Brand Dormer
Commodity code 8207401000
Model E298
Type Machine Tap

Artikelnummers

Artikelnummer 4J297052
EAN 7320760662922
UBB 500631441614
UNSPSC 23241615
Fabrikant artikelnummer E298M10
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.