text.skipToContent text.skipToNavigation

Dormer E297 Machine Tap M3x0.5 Metric DIN 371 HSS-E 56mm


Objednací číslo 4S495647
Design Machine tap
Shaft length (mm) 12
Thread length (mm) 9
Total length (mm) 56
Shaft diameter (mm) 3.5
Thread type Metric
Cutting length (mm) 9
Baleno po 1

Specifikace

Design Machine tap
Shaft length (mm) 12
Thread length (mm) 9
Total length (mm) 56
Shaft diameter (mm) 3.5
Thread type Metric
Cutting length (mm) 9
Pitch thread (mm) 0.5
Thread size 3
Number of cutting blades 3
Suitable for blind holes No
Suitable for stainless steel No
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification Yellow
Key square (mm) 2.7
Left-handed thread No
Brand Dormer
Commodity code 8207401000
Model E297
Type Machine Tap

Čísla materiálu

Objednací číslo 4S495647
EAN 7320760662861
UBB 500631632865
UNSPSC 23241615
Výrobní číslo položky E297M3
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.