text.skipToContent text.skipToNavigation

Dormer E268 Machine Tap M15x1.5 Metric DIN 374 HSS-E 100mm

Artikelnummer 9X178266
Design Machine tap
Thread length (mm) 21
Total length (mm) 100
Shaft diameter (mm) 12
Thread type Metric
Cutting length (mm) 21
Pitch thread (mm) 1.5

Specificaties

Design Machine tap
Thread length (mm) 21
Total length (mm) 100
Shaft diameter (mm) 12
Thread type Metric
Cutting length (mm) 21
Pitch thread (mm) 1.5
Thread size 15
Number of cutting blades 4
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification None
Key square (mm) 9
Left-handed thread No
Brand Dormer
Commodity code 8207401000
Model E268
Type Machine Tap

Artikelnummers

Artikelnummer 9X178266
EAN 7320760088562
UBB 500572912425
UNSPSC 23241615
Fabrikant artikelnummer E268M15X1.5
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.