text.skipToContent text.skipToNavigation

Dormer E261 Machine Tap M8x1.25 Metric DIN 371 HSS-E 90mm

Objednací číslo 9Q167224
Design Machine tap
Shaft length (mm) 26
Thread length (mm) 12
Total length (mm) 90
Shaft diameter (mm) 8
Thread type Metric
Cutting length (mm) 12

Specifikace

Design Machine tap
Shaft length (mm) 26
Thread length (mm) 12
Total length (mm) 90
Shaft diameter (mm) 8
Thread type Metric
Cutting length (mm) 12
Pitch thread (mm) 1.25
Thread size 8
Number of cutting blades 3
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification Red
Key square (mm) 6.2
Left-handed thread No
Brand Dormer
Commodity code 8207401000
Model E261
Type Machine Tap

Čísla materiálu

Objednací číslo 9Q167224
EAN 7320760674574
UBB 500631672127
UNSPSC 23241615
Výrobní číslo položky E261M8
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.