text.skipToContent text.skipToNavigation

Dormer E255 Machine Tap M4x0.7 Metric DIN 371 HSS-E 63mm


Objednací číslo 8O352504
Design Machine tap
Shaft length (mm) 15
Thread length (mm) 12
Total length (mm) 63
Shaft diameter (mm) 4.5
Thread type Metric
Cutting length (mm) 12
Baleno po 1

Specifikace

Design Machine tap
Shaft length (mm) 15
Thread length (mm) 12
Total length (mm) 63
Shaft diameter (mm) 4.5
Thread type Metric
Cutting length (mm) 12
Pitch thread (mm) 0.7
Thread size 4
Number of cutting blades 3
Suitable for blind holes No
Suitable for stainless steel No
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification Red
Key square (mm) 3.4
Left-handed thread No
Brand Dormer
Commodity code 8207401000
Model E255
Type Machine Tap

Čísla materiálu

Objednací číslo 8O352504
EAN 7320760674253
UBB 500631637245
UNSPSC 23241615
Výrobní číslo položky E255M4
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.