text.skipToContent text.skipToNavigation

Dormer E252 Machine Tap M24x3 Metric DIN 376 HSS-E 160mm

Numéro d'article 5H020509
Design Machine tap
Thread length (mm) 38
Total length (mm) 160
Shaft diameter (mm) 18
Thread type Metric
Cutting length (mm) 38
Pitch thread (mm) 3

Spécifications

Design Machine tap
Thread length (mm) 38
Total length (mm) 160
Shaft diameter (mm) 18
Thread type Metric
Cutting length (mm) 38
Pitch thread (mm) 3
Thread size 24
Number of cutting blades 4
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification White
Key square (mm) 14.5
Left-handed thread No
Brand Dormer
Commodity code 8207401000
Model E252
Type Machine Tap

Numéros d'articles

Numéro d'article 5H020509
EAN 7320760087336
UBB 500631612230
UNSPSC 23241615
N° Article du fabricant E252M24
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.