text.skipToContent text.skipToNavigation

Dormer E241 Machine Tap M16x2 Metric DIN 376 HSS-E 110mm

Objednací číslo 7X461321
Design Machine tap
Thread length (mm) 25
Total length (mm) 110
Shaft diameter (mm) 12
Thread type Metric
Cutting length (mm) 25
Pitch thread (mm) 2

Specifikace

Design Machine tap
Thread length (mm) 25
Total length (mm) 110
Shaft diameter (mm) 12
Thread type Metric
Cutting length (mm) 25
Pitch thread (mm) 2
Thread size 16
Number of cutting blades 4
Suitable for blind holes No
Suitable for stainless steel Yes
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification Blue
Key square (mm) 9
Left-handed thread No
Brand Dormer
Commodity code 8207401000
Model E241
Type Machine Tap

Čísla materiálu

Objednací číslo 7X461321
EAN 7320760664452
UBB 500631581872
UNSPSC 23241615
Výrobní číslo položky E241M16
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.