text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agricultural Machinery
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic VMI
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
QA/QC & Engineering
Laboratory
3D Portal
Training
Fabory Logic CMI
BarTrack
Fabory app
RFID
MyFabory Insights
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Machine taps
All categories
Fasteners
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Chemicals & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Welding, soldering & gas equipment
Quick Search
X
Search
Reset
Home
Machining tools
Tapping
Machine taps
5W263150
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
To shopping cart
Continue shopping
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Dormer E200 Machine Tap M10x1.5 Metric DIN 371 HSS-E 100mm
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
5W263150
Design
Machine tap
Shaft length (mm)
28
Thread length (mm)
20
Total length (mm)
100
Shaft diameter (mm)
10
Thread type
Metric
Cutting length (mm)
20
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Design
Machine tap
Shaft length (mm)
28
Thread length (mm)
20
Total length (mm)
100
Shaft diameter (mm)
10
Thread type
Metric
Cutting length (mm)
20
Pitch thread (mm)
1.5
Thread size
10
Number of cutting blades
3
Suitable for blind holes
Yes
Suitable for stainless steel
No
Cutting material
HSS-E
Flank angle (°)
30
With cooling channel
No
Colour ring identification
None
Key square (mm)
8
Left-handed thread
No
Brand
Dormer
Commodity code
View
Model
E200
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
5W263150
EAN
7320760085080
UBB
500572498938
UNSPSC
23241615
Manufacturer article nr
E200M10
Download as PDF
Print
For this product there are no documents available to download.
For this product there are no related products available.
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering