text.skipToContent text.skipToNavigation

Dormer E000 Machine Tap M10x1.5 Metric ISO 529 HSS-E 80mm

Objednací číslo 5I619092
Design Machine tap
Shaft length (mm) 23
Thread length (mm) 18
Total length (mm) 80
Shaft diameter (mm) 10
Thread type Metric
Cutting length (mm) 18

Specifikace

Design Machine tap
Shaft length (mm) 23
Thread length (mm) 18
Total length (mm) 80
Shaft diameter (mm) 10
Thread type Metric
Cutting length (mm) 18
Pitch thread (mm) 1.5
Thread size 10
Number of cutting blades 3
Suitable for blind holes No
Suitable for stainless steel No
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification None
Key square (mm) 8
Left-handed thread No
Brand Dormer
Commodity code 8207401000
Model E000
Type Machine Tap

Čísla materiálu

Objednací číslo 5I619092
EAN 7320760567647
UBB 500631444840
UNSPSC 23241615
Výrobní číslo položky E000M10
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.