text.skipToContent text.skipToNavigation

Dormer Die nut F312 BS 1127 (1950) HSS M24x1.50

Article number 0R456074
Design Die nut
Thread type Metric
Thread size (metric) 24
Pitch thread (mm) 1.5
Cutting material HSS
Model F312
Type 5977956; 86018047

Specifications

Design Die nut
Thread type Metric
Thread size (metric) 24
Pitch thread (mm) 1.5
Cutting material HSS
Model F312
Type 5977956; 86018047

Article numbers

Article number 0R456074
EAN 7320760206522
UBB 500629797241
UNSPSC 27110000
Manufacturer article nr  F312M24X1.5
Do not close this page. This message will disappear, when the page is fully loaded.