text.skipToContent text.skipToNavigation

Dormer Die nut F302 BS 1127 (1950) HSS M10x1.50

Article number 6A317343
Design Die nut
Thread type Metric
Thread size (metric) 10
Pitch thread (mm) 1.5
Cutting material HSS
Brand Dormer
Model F302

Specifications

Design Die nut
Thread type Metric
Thread size (metric) 10
Pitch thread (mm) 1.5
Cutting material HSS
Brand Dormer
Model F302
Type 5978465; 86017987

Article numbers

Article number 6A317343
EAN 7320760105528
UBB 500629792457
UNSPSC 27110000
Manufacturer article nr  F302M10
Do not close this page. This message will disappear, when the page is fully loaded.