text.skipToContent text.skipToNavigation

Dormer Die nut F202 DIN 382 HSS M16x2.00mm

Article number 9F437144
Design Die nut
Height 18
Thread type Metric
Thread size (metric) 16
Pitch thread (mm) 2
Cutting material HSS
Brand Dormer

Specifications

Design Die nut
Height 18
Thread type Metric
Thread size (metric) 16
Pitch thread (mm) 2
Cutting material HSS
Brand Dormer
Model F202
Type 5977878; 86017930

Article numbers

Article number 9F437144
EAN 7320760217061
UBB 500629795260
UNSPSC 27110000
Manufacturer article nr  F202M16
Do not close this page. This message will disappear, when the page is fully loaded.