text.skipToContent text.skipToNavigation

Dormer Die F310 BS 1127 (1950) HSS M4x0.75

Article number 1A897700
Thread size (metric) 4
Pitch thread (mm) 0.75
Cutting material HSS
Model F310
Type 5978023; 86018030

Specifications

Thread size (metric) 4
Pitch thread (mm) 0.75
Cutting material HSS
Model F310
Type 5978023; 86018030

Article numbers

Article number 1A897700
EAN 7320760205914
UBB 500630118999
UNSPSC 27110000
Manufacturer article nr  F310M4X.75X13/16
Do not close this page. This message will disappear, when the page is fully loaded.