text.skipToContent text.skipToNavigation

Dormer Die F310 BS 1127 (1950) HSS M10x0.75

Article number 0N721333
Thread size (metric) 10
Pitch thread (mm) 0.75
Cutting material HSS
Model F310
Type 5978532; 86018007

Specifications

Thread size (metric) 10
Pitch thread (mm) 0.75
Cutting material HSS
Model F310
Type 5978532; 86018007

Article numbers

Article number 0N721333
EAN 7320760205990
UBB 500630094554
UNSPSC 27110000
Manufacturer article nr  F310M10X.75X1
Do not close this page. This message will disappear, when the page is fully loaded.