text.skipToContent text.skipToNavigation

Dormer Countersink G171 DIN 335 C HSS TiAlN 10.40mm

Article number 0J642698
Shaft diameter (mm) 6
Length 49
Cutting material HSS
Countersink diameter (mm) 10.4 - 10.4
Number of cutting edges 3

Specifications

Shaft diameter (mm) 6
Length 49
Cutting material HSS
Countersink diameter (mm) 10.4 - 10.4
Number of cutting edges 3

Article numbers

Article number 0J642698
EAN 7320760372555
UBB 500629649087
UNSPSC 20102007
Manufacturer article nr  G17110.4
Do not close this page. This message will disappear, when the page is fully loaded.