text.skipToContent text.skipToNavigation

Dormer A147 Jobber Drill Bit 2.6mm HSS-E Cylindrical Shank 57mm

Article number 3Q118996
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 30
Cutting material HSS-E
Shank shape Cylindrical
Spiral drill Yes

Specifications

Total length (mm) 57
Diameter drill (mm) 2.6
Holding system Cylindrical plug-in axle
Cutting length (mm) 30
Cutting material HSS-E
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Model A147
Type Jobber Drill Bit

Article numbers

Article number 3Q118996
EAN 7320760690840
UBB 500661457365
UNSPSC 31390000
Manufacturer article nr  A1472.6
Do not close this page. This message will disappear, when the page is fully loaded.