text.skipToContent text.skipToNavigation

Dormer A100 Jobber Drill Bit 11.25mm HSS Cylindrical Shank 142mm

Article number 1R242716
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 94
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes

Specifications

Total length (mm) 142
Diameter drill (mm) 11.25
Holding system Cylindrical plug-in axle
Cutting length (mm) 94
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Commodity code 8207506000
Model A100
Type Jobber Drill Bit

Article numbers

Article number 1R242716
EAN 7320760000670
UBB 500630508975
UNSPSC 23241639
Manufacturer article nr  A10011.25
Do not close this page. This message will disappear, when the page is fully loaded.