text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Asortyment
Elementy złączne
Części C
Narzędzia i artykuły BHP
Wiodący standard
Normy DIN
Normy ISO
Lubrinox
Masters in Fasteners
Szeroki asortyment
Branże specjalistyczne
Gotowe zestawy
Innowacje
Do naszego sklepu internetowego
Zamów bezpośrednio w naszym sklepie internetowym
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Twist drills
All categories
Elektronarzędzia
Elektryka
Elementy złączne
Hydraulika, pneumatyka & hydraulika
Mechanika pojazdowa & floty
Narzędzia do cięcia i wiercenia
Narzędzia pneumatyczne
Narzędzia ręczne
Produkty BHP
Przechowywanie & magazynowanie materiałów
Sprzęt spawalniczy, lutowniczy i gazowy
Szlifowanie & czyszczenie
Utrzymanie czystości & higiena
Środki chemiczne i taśmy
Quick Search
X
Search
Reset
Home
Machining tools
Drilling
Twist drills
0A275782
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Dormer A100 Jobber Drill Bit 10.4mm HSS Cylindrical Shank 133mm
Add to catalogue
Article number
0A275782
Total length (mm)
Diameter drill (mm)
Holding system
Cylindrical plug-in axle
Cutting length (mm)
87
Cutting material
HSS
Shank shape
Cylindrical
Spiral drill
Yes
View all specifications
Specifications & standards
Downloads
Specifications
Total length (mm)
133
Diameter drill (mm)
10.4
Holding system
Cylindrical plug-in axle
Cutting length (mm)
87
Cutting material
HSS
Shank shape
Cylindrical
Spiral drill
Yes
Brand
Dormer
Commodity code
8207506000
Model
A100
Type
Jobber Drill Bit
Download as PDF
Print
Article numbers
Article number
0A275782
EAN
7320760000571
UBB
500630490976
UNSPSC
23241639
Manufacturer article nr
A10010.4
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering