text.skipToContent text.skipToNavigation

Dormer A100 Jobber Drill Bit 1.99mm HSS Cylindrical Shank 49mm

Artikelnummer 0B987834
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 24
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes

Specificaties

Total length (mm) 49
Diameter drill (mm) 1.99
Holding system Cylindrical plug-in axle
Cutting length (mm) 24
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Model A100
Type Jobber Drill Bit

Artikelnummers

Artikelnummer 0B987834
EAN 7320760029114
UBB 500631290482
UNSPSC 23241639
Fabrikant artikelnummer A100N47
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.