text.skipToContent text.skipToNavigation

Dolezych Round Sling 6T 2.5m Length


Article number 1Z305232
Payload 6000
Usable length (m) 2500
Number of cords (strands) 1
Brand Dolezych
Type Round Sling
Packed per 1

Specifications

Payload 6000
Usable length (m) 2500
Number of cords (strands) 1
Brand Dolezych
Type Round Sling

Article numbers

Article number 1Z305232
EAN 4032378334216
UBB 500581295655
UNSPSC 24101611
Manufacturer article nr  42153004
Do not close this page. This message will disappear, when the page is fully loaded.