text.skipToContent text.skipToNavigation

Tyrolit Premium*** Doorslijpschijf voor haakse slijpers


The PREMIUM LONGLIFE cut-off wheel for the angle grinder has been specially developed for long-lasting cutting applications. With its powerful design, it is the ideal tool for cutting steel and stainless steel. Made from extra high quality materials, it has been optimized for extra durability. Get the job done efficiently with this unique cut-off wheel.

Article number 1R612756
Application Cutting
Shape Flat
Thickness (mm) 2
Disc diameter (mm) 115
Granulation 30
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 2
Disc diameter (mm) 115
Granulation 30
Suitable for plastic Yes
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Brand Tyrolit
Commodity code 68042218
Model 41
Type Cut-Off Wheel

Description

The PREMIUM LONGLIFE cut-off wheel for the angle grinder has been specially developed for long-lasting cutting applications. With its powerful design, it is the ideal tool for cutting steel and stainless steel. Made from extra high quality materials, it has been optimized for extra durability. Get the job done efficiently with this unique cut-off wheel.

Article numbers

Article number 1R612756
EAN 9003176370664
UBB 500572045267
UNSPSC 27110000
Manufacturer article nr  637066
Do not close this page. This message will disappear, when the page is fully loaded.