text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
All categories
Disc springs
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Fasteners
Washers and Rings
Disc springs
36300
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Disc spring series A EN 16983 A Steel acc. to EN 16983 Phosphated
Previous
Next
Article number
Brand
Fabory
Material
Steel
Material technical
acc. to EN 16983
Surface treatment
Phosphated
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
F
= spring load in Newton at a deflection
s ≈ 0,75 h
0
(h
0
= l
0
- t)
.
The values specified for
t
are nominal values. In the case of springs with 6 ˂
t
≤ 14 the desired spring load
F
is to be obtained by reducing the thickness of single disc springs
t
to the values between brackets.
Refer to EN 16984 for calculation of disc springs.
Extensive technical data available on request.
View all specifications
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Brand
Fabory
Material
Steel
Material technical
acc. to EN 16983
Surface treatment
Phosphated
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
F
= spring load in Newton at a deflection
s ≈ 0,75 h
0
(h
0
= l
0
- t)
.
The values specified for
t
are nominal values. In the case of springs with 6 ˂
t
≤ 14 the desired spring load
F
is to be obtained by reducing the thickness of single disc springs
t
to the values between brackets.
Refer to EN 16984 for calculation of disc springs.
Extensive technical data available on request.
Standards
EN
16983-A
DIN
2093-A
For this product there are no documents available to download
Products (25)
Diameter
Show all variants
Diameter
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
4.2 mm
36300.084.004
Disc spring series A EN 16983 A Steel acc. to EN 16983 Phosphated 8X4,2X0,4MM
Go to product page
-
-
-
-
+
5.2 mm
36300.105.005
Disc spring series A EN 16983 A Steel acc. to EN 16983 Phosphated 10X5,2X0,5MM
Go to product page
-
-
-
-
+
6.2 mm
36300.131.007
Disc spring series A EN 16983 A Steel acc. to EN 16983 Phosphated 12,5X6,2X0,7MM
Go to product page
-
-
-
-
+
7.2 mm
36300.147.008
Disc spring series A EN 16983 A Steel acc. to EN 16983 Phosphated 14X7,2X0,8MM
Go to product page
-
-
-
-
+
8.2 mm
36300.168.009
Disc spring series A EN 16983 A Steel acc. to EN 16983 Phosphated 16X8,2X0,9MM
Go to product page
-
-
-
-
+
9.2 mm
36300.189.010
Disc spring series A EN 16983 A Steel acc. to EN 16983 Phosphated 18X9,2X1MM
Go to product page
-
-
-
-
+
10.2 mm
36300.210.011
Disc spring series A EN 16983 A Steel acc. to EN 16983 Phosphated 20X10,2X1,1MM
Go to product page
-
-
-
-
+
11.2 mm
36300.236.012
Disc spring series A EN 16983 A Steel 50 Cr V4 Werkstoffnr. 1.8159 Phosphated 22,5X11,2X1,25MM
Go to product page
-
-
-
-
+
12.2 mm
36300.262.015
Disc spring series A EN 16983 A Steel 50 Cr V4 Werkstoffnr. 1.8159 Phosphated 25X12,2X1,5MM
Go to product page
-
-
-
-
+
14.2 mm
36300.294.015
Disc spring series A EN 16983 A Steel 50 Cr V4 Werkstoffnr. 1.8159 Phosphated 28X14,2X1,5MM
Go to product page
-
-
-
-
+
Diameter
Please select
Stock
Net price
Sign up
Previous
4.2 mm
Disc spring series A EN 16983 A Steel acc. to EN 16983 Phosphated 8X4,2X0,4MM
Go to product page
-
-
5.2 mm
Disc spring series A EN 16983 A Steel acc. to EN 16983 Phosphated 10X5,2X0,5MM
Go to product page
-
-
6.2 mm
Disc spring series A EN 16983 A Steel acc. to EN 16983 Phosphated 12,5X6,2X0,7MM
Go to product page
-
-
7.2 mm
Disc spring series A EN 16983 A Steel acc. to EN 16983 Phosphated 14X7,2X0,8MM
Go to product page
-
-
8.2 mm
Disc spring series A EN 16983 A Steel acc. to EN 16983 Phosphated 16X8,2X0,9MM
Go to product page
-
-
9.2 mm
Disc spring series A EN 16983 A Steel acc. to EN 16983 Phosphated 18X9,2X1MM
Go to product page
-
-
10.2 mm
Disc spring series A EN 16983 A Steel acc. to EN 16983 Phosphated 20X10,2X1,1MM
Go to product page
-
-
11.2 mm
Disc spring series A EN 16983 A Steel 50 Cr V4 Werkstoffnr. 1.8159 Phosphated 22,5X11,2X1,25MM
Go to product page
-
-
12.2 mm
Disc spring series A EN 16983 A Steel 50 Cr V4 Werkstoffnr. 1.8159 Phosphated 25X12,2X1,5MM
Go to product page
-
-
14.2 mm
Disc spring series A EN 16983 A Steel 50 Cr V4 Werkstoffnr. 1.8159 Phosphated 28X14,2X1,5MM
Go to product page
-
-
No results found for this filter.
«
1
(current)
2
3
»
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering