text.skipToContent text.skipToNavigation

Diamond cutting disc Premium dm 230 mm bore 22.23 mm tiles 10 mm TYROLIT


Anwendungen: For machining fine stoneware, ceramic tiles and porcelainSuitable for all common angle grinders. Vorteile: Excellent cutting performance thanks to the self-sharpening system made from high-quality, concentrated diamond grits in an optimum bond. Clean cutting edges and precise cuts thanks to the closed cutting edge. Maximum efficiency thanks

Article number 0Q585951
Application Cutting
Thickness (mm) 1.6
Disc diameter (mm) 230
Suitable for ceramics Yes
Diamond wheel Yes
Packed per 1

Specifications

Application Cutting
Thickness (mm) 1.6
Disc diameter (mm) 230
Suitable for ceramics Yes
Diamond wheel Yes
Bore diameter 22.23
Segment height (mm) 10

Description

Anwendungen: For machining fine stoneware, ceramic tiles and porcelainSuitable for all common angle grinders. Vorteile: Excellent cutting performance thanks to the self-sharpening system made from high-quality, concentrated diamond grits in an optimum bond. Clean cutting edges and precise cuts thanks to the closed cutting edge. Maximum efficiency thanks to maximum cutting ability and longest lifetime. Robust, high-quality steel cores ensure stability and noticeably smooth running.

Article numbers

Article number 0Q585951
UBB 500719692377
UNSPSC 31390000
Manufacturer article nr  639635
Do not close this page. This message will disappear, when the page is fully loaded.