text.skipToContent text.skipToNavigation

Diamond cutting disc DCU Premium dm 180 mm bore 22.23 mm construction, universal


Anwendungen: For machining concrete, reinforced concrete, cellular concrete, natural stone, clay bricks, masonry and hard materials Suitable for all common angle grinders up to Ø 230 mm and for all common cut-off machines from Ø 300 mm (also for wet cutting). Vorteile: Excellent cutting performance thanks to the self-sharpening system of high-quality, c

Article number 2O157727
Application Cutting
Thickness (mm) 2.4
Disc diameter (mm) 180
Suitable for brick Yes
Suitable for concrete Yes
Packed per 1

Specifications

Application Cutting
Thickness (mm) 2.4
Disc diameter (mm) 180
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for metal Yes
Suitable for natural stone Yes
Diamond wheel Yes
Bore diameter 22.23
Segment height (mm) 12
Brand Tyrolit

Description

Anwendungen: For machining concrete, reinforced concrete, cellular concrete, natural stone, clay bricks, masonry and hard materials Suitable for all common angle grinders up to Ø 230 mm and for all common cut-off machines from Ø 300 mm (also for wet cutting). Vorteile: Excellent cutting performance thanks to the self-sharpening system of high-quality, concentrated diamond grits in an optimised bondU-cuts ensure the best cooling effect and ideal chip transport. Maximum efficiency thanks to maximum cutting ability and longest lifetime. Robust, high-quality steel cores ensure stability and noticeably smooth running.

Article numbers

Article number 2O157727
EAN 9003173018606
UBB 500581506523
UNSPSC 31390000
Manufacturer article nr  34430833
Do not close this page. This message will disappear, when the page is fully loaded.