text.skipToContent text.skipToNavigation

Diamond cutting disc DCH FC Premium dm 125 mm bore 22.23 mm 7 mm TYROLIT


Anwendungen: For machining hard limestone, concrete blocks, granite, gneiss, porphyry, paving slabs and quartzite. Suitable for all common angle grindersVorteile: Excellent and fast cutting performance thanks to the self-sharpening system made from high-quality, concentrated diamond grit in an optimum bond. Clean cutting edges thanks to the closed cutti

Article number 7Q933917
Application Cutting
Thickness (mm) 1.2
Disc diameter (mm) 125
Diamond wheel Yes
Bore diameter 22.23
Packed per 1

Specifications

Application Cutting
Thickness (mm) 1.2
Disc diameter (mm) 125
Diamond wheel Yes
Bore diameter 22.23
Segment height (mm) 7

Description

Anwendungen: For machining hard limestone, concrete blocks, granite, gneiss, porphyry, paving slabs and quartzite. Suitable for all common angle grindersVorteile: Excellent and fast cutting performance thanks to the self-sharpening system made from high-quality, concentrated diamond grit in an optimum bond. Clean cutting edges thanks to the closed cutting edgeRobust, high-quality steel cores ensure stability and noticeably smooth running. Maximum efficiency thanks to maximum cutting ability and longest lifetime.

Article numbers

Article number 7Q933917
UBB 500719676941
UNSPSC 31390000
Manufacturer article nr  475793
Do not close this page. This message will disappear, when the page is fully loaded.