text.skipToContent text.skipToNavigation

DeWalt Straight cutter 8-18-20mm

Article number 7U499668
Design Straight cutter
Shaft diameter (mm) 8
Working length (mm) 20
Suitable for wood Yes
With shaft Yes
Diameter cutter (mm) 18

Specifications

Design Straight cutter
Shaft diameter (mm) 8
Working length (mm) 20
Suitable for wood Yes
With shaft Yes
Diameter cutter (mm) 18

Article numbers

Article number 7U499668
EAN 5035048538555
UBB 500653177658
UNSPSC 27112700
Manufacturer article nr  DT90009-QZ
Do not close this page. This message will disappear, when the page is fully loaded.