text.skipToContent text.skipToNavigation

DeWalt Sabre saw 1100W

Article number 4I516592
Height 178
Weight 3.5
Stroke (mm) 29
Voltage (V) 230
Frequency (Hz) ['50', '50']
Length 435
Nominal power consumption (W) 1100

Specifications

Height 178
Weight 3.5
Stroke (mm) 29
Voltage (V) 230
Frequency (Hz) ['50', '50']
Length 435
Nominal power consumption (W) 1100
Cutting depth in wood (mm) 280
No-load stroke rate (1/min) ['2800', '2800']
Cutting depth in sheet-metal (400 N/mm²) (mm) 100

Article numbers

Article number 4I516592
EAN 5035048554258
UBB 500652217448
UNSPSC 27112700
Manufacturer article nr  DWE305PK-QS
Do not close this page. This message will disappear, when the page is fully loaded.