text.skipToContent text.skipToNavigation

DeWalt Drill 600tpm 800W

Article number 8G528677
Height 215
Nominal power consumption (W) 800
Drill diameter in steel (mm) 13
Drill diameter soft wood (mm) 38
Idle rotational speed (1/min) 650 - 650

Specifications

Height 215
Nominal power consumption (W) 800
Drill diameter in steel (mm) 13
Drill diameter soft wood (mm) 38
Idle rotational speed (1/min) 650 - 650

Article numbers

Article number 8G528677
EAN 5035048305508
UBB 500652891705
UNSPSC 27112700
Manufacturer article nr  DWD221-QS
Do not close this page. This message will disappear, when the page is fully loaded.